Nelda Trellis Kids Shag Area Rug 7ft 10in x 10ft

  • Mfr # OZAS03B-8010

  • Zoro # G813916489


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Color
Baby Pink
Shape
Rectangle
Pattern
Geometric
Material
100% Polyester
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZAS03B-8010
Zoro #
G813916489
UPC #
841388167875
Country of Origin
Turkey

Dimensions

Length (In.)
120 in
Width (In.)
94 in
Thickness
2.15 in

Details

Color
Baby Pink
Shape
Rectangle
Pattern
Geometric
Material
100% Polyester
Weave Type
Power Loomed
Style
Kids

Description

Add some comfort to your childs room with this charming kids shag area rug. This floor covering has a gorgeous pink trellis pattern that will complete any room that it is placed in. Machine made of soft polyester; this rug will feel luxurious with every step. To capture the lavish essence of your new area rug upon arrival, we recommend to gently fluff the shag rug by using a stiff brush, vacuum safe for high pile rugs or your hand. Create long lasting memories with your loved ones with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, nursery, or playroom
  • With a plush 1.97" pile height that will feel incredibly soft underfoot
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.