Zoro Homepage

Neva Modern Tasseled Shag Area Rug 3ft x 5ft

  • Mfr # KKBL01B-305

  • Zoro # G013896895


product price: $58.49
/ea

Key Features

Style
Modern/Contemporary
Pattern
Solid
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKBL01B-305
Zoro #
G013896895
UPC #
193981088591
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
1.55 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Solid
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Create a cozy yet fashionable statement with our tasseled shag area rug. The plush pile feels luxurious underfoot and the braided tassels lining the ends add a bohemian feel. Place this floor covering in your bedroom, living room, or in any room that could use some warmth. Prized for their durability and ease of care, synthetic rugs are the perfect choice when spills and constant foot traffic are at the top of your mind. Kick back and relax with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Step into comfort with the soft and fluffy texture that is perfect for your bedroom, living room, office, or hallway
  • With a cozy 1.46" shaggy pile and 2" long tassels lining both ends
  • Easy to care for, we recommend vacuuming (avoiding tassels) regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.