
Neva Modern Tasseled Shag Area Rug 8ft 10in x 12ft
Mfr # KKBL01D-9012
Zoro # G713898069
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Transitional
Pattern
Bordered
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KKBL01D-9012
Zoro #
G713898069
UPC #
842736179410
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Length (In.)
144 in
Width (In.)
106 in
Thickness
1.55 in
Details
Color
Beige
Style
Transitional
Pattern
Bordered
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Create a cozy yet fashionable statement with our tasseled shag area rug. The plush pile feels luxurious underfoot and the braided tassels lining the ends add a bohemian feel. Place this floor covering in your bedroom, living room, or in any room that could use some warmth. Prized for their durability and ease of care, synthetic rugs are the perfect choice when spills and constant foot traffic are at the top of your mind. Kick back and relax with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Step into comfort with the soft and fluffy texture that is perfect for your bedroom, living room, office, or hallway
- With a cozy 1.46" shaggy pile and 2" long tassels lining both ends
- Easy to care for, we recommend vacuuming (avoiding tassels) regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.