
Neveah Contemporary Chevron Area Rug 5ft x 7ft 5in
Mfr # GRSP01A-508
Zoro # G713897901
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRSP01A-508
Zoro #
G713897901
UPC #
193981476565
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Length (In.)
89 in
Width (In.)
60 in
Thickness
0.40 in
Details
Color
Beige
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Add a pop of color to your space with this modern geometric area rug. Machine made from durable and easy to clean polypropylene fibers, this floor covering is built to last in high traffic areas of your home. The abstract chevron pattern will add a perfect contemporary flair while blending seamlessly with any of your existing style. Create the home of your dreams with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as your bedroom, living room, dining room, kitchen, and hallways
- This modern rug has a .39" pile height that feels good with every step
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.