Shop NULOOM
See all product information
Create Account
Nia Tile Faux Rabbit Machine Washable Area Rug 7ft 6in x 9ft 6in
- Mfr # HJWR04E-76096
- Zoro # G213902020
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Style
Modern/Contemporary
Pattern
Solid
Material
100% Polyester
Shape
Rectangle
Length (In.)
114 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HJWR04E-76096
- Zoro #
- G213902020
- UPC #
- 193981366781
- Country of Origin
- China
- Color
- Beige
- Style
- Modern/Contemporary
- Pattern
- Solid
- Material
- 100% Polyester
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 7 ft 6 in x 9 ft 6 in
- Length (In.)
- 114 in
- Width (In.)
- 90 in
- Thickness
- 0.85 in
Description
For a room decorated in contemporary style, this faux rabbit fur rug adds a sophisticated touch with its fluffy surface and luxurious design. This area rug is inviting to touch and can be placed at the foot of your bed or a corner of the reading room to create a comfortable space. Sit back, relax, and enjoy the look of a special floor covering that modern made materials can provide.
- High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified, Non-Slip Backing
- Perfect for your bedroom, living room, hallway, nursery, or playroom
- Luxuriously soft with a .87" pile height
- Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.