Zoro Homepage

Nicky Contemporary Striped Wool Tassel Area Rug 4ft x 6ft

  • Mfr # AECR05A-406

  • Zoro # G413908334


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Casual
Pattern
Striped
Material
58% Wool, 17% Cotton, 13% Jute, 11% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECR05A-406
Zoro #
G413908334
UPC #
193981367917
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Beige
Style
Casual
Pattern
Striped
Material
58% Wool, 17% Cotton, 13% Jute, 11% Polyester
Shape
Rectangle
Weave Type
Hand Loomed

Description

A beautiful living space is one of lifefts greatest pleasures. But with a variety of stunning styles and a spectrum of textures to choose from, where do you start? No need to fret: NuLOOM wants to help you create a living space that reflects your lifestyle with a curated selection of floors and accents for every taste. The bedroom is one place where you donftt want it all, yet need it all: warmth, color, texture, you name it. Easily mix rustic textures with plush chenille for your reading nook, or mix glass fibers with ultra suede for underfoot luxury. Sit back and begin relaxing with our easy to clean area rugs.


  • High Traffic, Pet-Friendly
  • Add warmth to your space with natureâ„¢s wonder fiber with the right amount of style, durability and comfort for your bedroom, living room, or hallway
  • Handmade with a .30" thickness and 3.94" tassels lining each end
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.