Zoro Homepage

Nida Plush Shaggy Area Rug 2ft x 3ft

  • Mfr # MTVS28A-203

  • Zoro # G813913495


product price: $37.75
/ea

Key Features

Size
2 ft x 3 ft
Color
Ivory
Style
Farmhouse
Pattern
Geometric
Material
100% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTVS28A-203
Zoro #
G813913495
UPC #
841388175313
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.75 in

Details

Color
Ivory
Style
Farmhouse
Pattern
Geometric
Material
100% Wool
Shape
Rectangle

Description

Experience unparalleled comfort with our Moroccan inspired shag area rug. This 100% wool rug provides a plush platform for lifefts most tranquil moments. Ideal for bedroom footpaths, it adds an extra touch of luxury to your dayfts beginning, or enhances any room needing a soft charm. The intricate diamond pattern contributes depth and dimension to your space, creating a cozy retreat for you and your loved ones. Donftt delay, start embracing relaxation with our pet friendly rugs that are a breeze to clean.


  • Handmade, High Traffic, Pet-Friendly, Stain Resistant
  • 100% Wool, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.