Zoro Homepage

Nieves Moroccan Diamond Tassel Area Rug 2ft x 3ft

  • Mfr # GCDI01A-203

  • Zoro # G413908600


product price: $20.85
/ea

Key Features

Size
2 ft x 3 ft
Color
Off White
Style
Casual
Pattern
Moroccan
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCDI01A-203
Zoro #
G413908600
UPC #
193981184279
Country of Origin
Turkey

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
1.20 in

Details

Color
Off White
Style
Casual
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Modern, edgy style combined with traditional Moroccan accents make this rug shine. This rug boasts a cozy shag pile perfect for your bedroom or low traffic living room.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • Stylish and versatile, this Moroccan rug adds the right amount of chic to your space. 4" braided tassels along both ends are the perfect addition to this beautiful floor covering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.