
Noreen Abstract Area Rug 4ft 1in x 6ft
Mfr # ECCR21A-4106
Zoro # G713902155
product price: $51.89
/eaKey Features
Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECCR21A-4106
Zoro #
G713902155
UPC #
841388190279
Country of Origin
Turkey
Dimensions
Size
4 ft 1 in x 6 ft
Length (In.)
72 in
Width (In.)
49 in
Thickness
0.45 in
Details
Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Quality meets value in this beautiful modern area rug. Handmade with polypropylene to prevent shedding, this braided area rug will enhance any home decor.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Medium 0.35 pile height allows for convenient placement in entryways and underneath furniture
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.