Zoro Homepage

Nova Bohemian Striped Area Rug 2ft 6in x 10ft

  • Mfr # RZBD65A-26010

  • Zoro # G413922071


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Style
Bohemian
Pattern
Striped
Material
100% Polypropylene
Length (In.)
120 in
Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD65A-26010
Zoro #
G413922071
UPC #
193981372973
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 10 ft
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.35 in

Details

Color
Dark Grey
Style
Bohemian
Pattern
Striped
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Elevate your space with this bohemian striped area rug. The subtly distressed motif of this rug blends classic Moroccan style with functional comfort. This floor covering pairs seamlessly with any existing style from modern to farmhouse. Made from durable fibers, this area rug will last for years to come. Create the home of your dreams with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.30 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.