Nura Abstract Reversible Machine Washable Fringe Area Rug 4ft x 6ft

  • Mfr # ATGW09A-406

  • Zoro # G013902954


product price:  $67.49
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Vintage
Pattern
Tribal
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATGW09A-406
Zoro #
G013902954
UPC #
193981064977
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.10 in

Details

Color
Beige
Style
Vintage
Pattern
Tribal
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
Shape
Rectangle
Weave Type
Power Loomed

Description

Explore a realm of comfort and elegance with our versatile reversible rug. Meticulously designed with a keen eye for aesthetics, this rug showcases a distinctive two sided reversible feature, providing you with the effortless flexibility to adapt your decor to match your mood. Crafted with the well being of both pets and their owners in consideration, this rug is pet friendly and conveniently washable, guaranteeing its endurance and cleanliness as a valuable addition to your home. The fusion of functionality and aesthetics persists with its unique geometric patterns, imparting a contemporary touch of flair to any room.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • 51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose, made in Turkey
  • Spill- and stain-resistant, this reversible rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .10" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.