Zoro Homepage

Nyra Mid-Century Modern Geometric Area Rug 4ft x 6ft

  • Mfr # GCEL11A-406

  • Zoro # G713904937


product price: $58.35
/ea

Key Features

Style
Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCEL11A-406
Zoro #
G713904937
UPC #
193981159161
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Blue
Style
Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your living space with the timeless allure of the mid century modern geometric area rug, crafted from 100% Polyester for durability. Tailored for high traffic areas of your home, this rug is a versatile addition to your bedroom, living room, dining room, hallway, and kitchen. Its composition aligns with sustainable living practices, while its high durability ensures long lasting quality in your home. Designed to be kid friendly and pet friendly, this rug offers both style and functionality for households with children and pets. Embrace the fusion of mid century modern design and geometric patterns, adding a touch of sophistication to your decor with this versatile and practical rug.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • An all-purpose rug designed to complement Bedroom, Living Room, Dining Room, Hallway, and Kitchen spaces, adding both flair and functionality to your home decor.
  • Elevate your home decor with this exquisite area rug boasting a plush pile height of 0.24", offering a blend of comfort and elegance to any room.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.