Odell Faded Vintage Area Rug 2ft 6in x 10ft

  • Mfr # RZBD21B-26010

  • Zoro # G613919604


product price:  $71.39
/ea

Key Features

Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Length (In.)
120 in
Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD21B-26010
Zoro #
G613919604
UPC #
193981179992
Country of Origin
Türkiye

Dimensions

Size
2 ft 6 in x 10 ft
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.35 in

Details

Color
Blue
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

This traditional vintage area rug is the perfect centerpiece to any room. Made from durable fibers, you will have the refined look of an heirloom piece with an easy upkeep. Choose a neutral color hue to blend with any of your existing style or add a pop of color to brighten your space. Relax and unwind with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as your bedrrom, living room, dining room, kitchen, and entryway
  • Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.