
Odell Faded Vintage Area Rug 3ft x 5ft
Mfr # RZBD21A-305
Zoro # G613918447
product price:Â $55.39
/eaKey Features
Color
Ivory
Style
Vintage
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZBD21A-305
Zoro #
G613918447
UPC #
842736104078
Country of Origin
Türkiye
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.35 in
Details
Color
Ivory
Style
Vintage
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
This traditional vintage area rug is the perfect centerpiece to any room. Made from durable fibers, you will have the refined look of an heirloom piece with an easy upkeep. Choose a neutral color hue to blend with any of your existing style or add a pop of color to brighten your space. Relax and unwind with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as your bedrrom, living room, dining room, kitchen, and entryway
- Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.