Zoro Homepage

Odette Braided Striped Jute Area Rug 5ft x 8ft

  • Mfr # HEWD01A-508

  • Zoro # G713904333


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Natural
Style
Casual
Pattern
Striped
Material
100% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEWD01A-508
Zoro #
G713904333
UPC #
193981746828
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Natural
Style
Casual
Pattern
Striped
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Tufted

Description

Create your own personal oasis with this striped area rug. Hand crafted with tight braiding out of jute fibers, this rug brings a natural elegance while elevating your space. Due to its impeccable craftmanship, it will remain durable and have reduced shedding to last for years to come. The earthy texture and look adds the perfect amount of warmth and the striped design will pair with your existing style from coastal to farmhouse.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • 100% Jute, made in India
  • This durable yet stylish natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
  • This handmade rug has a .25" thickness allows for convenient placement in entryways and underneath furniture
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.