Ofelia Bohemian Wool Area Rug 9ft 6in x 13ft 6in

  • Mfr # MJAH02A-960136

  • Zoro # G813915710


product price:  $724.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Color
Multicolor
Style
Global Inspired
Material
100% Wool
Shape
Rectangle
Length (In.)
162 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJAH02A-960136
Zoro #
G813915710
UPC #
842736114909
Country of Origin
India

Dimensions

Size
9 ft 6 in x 13 ft 6 in
Length (In.)
162 in
Width (In.)
114 in
Thickness
0.45 in

Details

Color
Multicolor
Style
Global Inspired
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Tufted

Description

Make a bold statement in your home with this bohemian wool area rug. The geometric pattern is nothing short of bright and beautiful that pairs perfectly with any modern to bohemian style. Hand tufted from 100% wool; each piece is marked by subtle but individual differences that make your rug unique. Create the home of your dreams with our easy to care for and pet friendly area rugs.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Sleek and functional .28" pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.