Oliveira Floral Medallion Fringe Area Rug 2ft 8in x 8ft

  • Mfr # BDSN05A-2808

  • Zoro # G013899988


product price:  $90.15
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Length (In.)
96 in
Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN05A-2808
Zoro #
G013899988
UPC #
193981472512
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.45 in

Details

Color
Rust
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Elevate the ambiance of your home with this gorgeous medallion area rug. This floor covering adds a contemporary twist to a timeless motif, that will pair seamlessly with any of your existing style from traditional to bohemian. Crafted from durable synthetic fibers, this rug offers an incredibly soft feel underfoot while lasting for years to come. Relax and indulge in the luxury of style and convenience with our easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Rug includes 1" fringe detail on either end
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.