Oliveira Floral Medallion Fringe Area Rug 4ft x 5ft 7in
- Mfr # BDSN05A-406
- Zoro # G413899984
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDSN05A-406
- Zoro #
- G413899984
- UPC #
- 193981472529
- Country of Origin
- Türkiye
Dimensions
- Size
- 4 ft x 5 ft 7 in
- Length (In.)
- 67 in
- Width (In.)
- 48 in
- Thickness
- 0.45 in
Details
- Color
- Rust
- Style
- Transitional
- Pattern
- Oriental/Persian
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Description
Elevate the ambiance of your home with this gorgeous medallion area rug. This floor covering adds a contemporary twist to a timeless motif, that will pair seamlessly with any of your existing style from traditional to bohemian. Crafted from durable synthetic fibers, this rug offers an incredibly soft feel underfoot while lasting for years to come. Relax and indulge in the luxury of style and convenience with our easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Rug includes 1" fringe detail on either end
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.