Oliveira Floral Medallion Fringe Area Rug 6ft 7in x 9ft 8in

  • Mfr # BDSN05B-6709

  • Zoro # G413900499


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft 8 in
Color
Beige
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN05B-6709
Zoro #
G413900499
UPC #
193981472611
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 8 in
Length (In.)
116 in
Width (In.)
79 in
Thickness
0.45 in

Details

Color
Beige
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate the ambiance of your home with this gorgeous medallion area rug. This floor covering adds a contemporary twist to a timeless motif, that will pair seamlessly with any of your existing style from traditional to bohemian. Crafted from durable synthetic fibers, this rug offers an incredibly soft feel underfoot while lasting for years to come. Relax and indulge in the luxury of style and convenience with our easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Rug includes 1" fringe detail on either end
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.