Shop NULOOM
See all product information
Create Account
Paisley Machine Washable Faded Floral Border Medallion Area Rug 3ft x 5ft
- Mfr # HJAU21A-305
- Zoro # G313898940
product price:Â
$
41.19
/ea
Key Features
Size
3 ft x 5 ft
Color
Light Orange
Style
Kids
Pattern
Polka Dot
Material
100% Recycled Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HJAU21A-305
- Zoro #
- G313898940
- UPC #
- 193981667086
- Country of Origin
- China
- Color
- Light Orange
- Style
- Kids
- Pattern
- Polka Dot
- Material
- 100% Recycled Polyester
- Shape
- Rectangle
- Weave Type
- Power Loomed
Description
At nuLOOM we strive to make great design affordable, and our new Washable Rugs Collection does just that. These beautiful, machine washable printed rugs come in just one piece, featuring attractive printed designs in an incredibly soft and sleek pile. Made from sustainably sourced premium recycled synthetic fibers, they are the perfect high quality, low maintenance, eco friendly addition to your home.
- Eco-Friendly, High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
- New and innovative one-piece machine washable rug with the backing layer attached. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
- These rugs look sleek and sophisticated, with a flat pile and integrated non-slip backing. This allows for convenient placement in entryways, near doorways, and underneath furniture
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home
- To clean, machine wash with cold water using a commercial-sized front-load machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed