Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pamela Moroccan Tassel Area Rug 5ft x 8ft

  • Mfr # STGL01A-508

  • Zoro # G713931414


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Grey Multicolor
Style
Transitional
Pattern
Tribal
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STGL01A-508
Zoro #
G713931414
UPC #
842736139261
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.40 in

Details

Color
Grey Multicolor
Style
Transitional
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Simple, effortless, and a dreamy texture all come together in this area rug. Composed of luxurious fibers, the texture feels like a lush paradise for your feet. It features a bold yet sophisticated pattern with a Moroccan inspired touch, ready to pair perfectly with virtually any setting. Contemporary, modern, coastal, or farmhouse, this floor covering makes the ideal finishing touch. Itfts time to kick up those feet and start enjoying our easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • With a medium .35" pile height that feels good with every step
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.