Zoro Homepage

Pandora Diamond Jute Area Rug 2ft x 8ft

  • Mfr # TATN03A-208

  • Zoro # G613919352


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Style
Global Inspired
Pattern
Geometric
Material
95% Jute, 5% Cotton
Length (In.)
96 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TATN03A-208
Zoro #
G613919352
UPC #
193981174195
Country of Origin
India

Dimensions

Size
2 ft x 8 ft
Length (In.)
96 in
Width (In.)
24 in
Thickness
0.40 in

Details

Color
Black
Style
Global Inspired
Pattern
Geometric
Material
95% Jute, 5% Cotton
Type
Runner
Weave Type
Flatweave

Description

The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, jute and cotton rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • Medium 0.39 thickness for convenient placement in entryways and underneath furniture
  • A neutral color palette ensures this rug can be seamlessly integrated into any existing décor
  • Handmade rugs should be treated more carefully than machine-made rugs, vacuum regularly (without a beater bar) to reduce potential shedding and spot clean stains by blotting gently with a clean white cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.