
Pandora Diamond Jute Area Rug 8ft x 10ft
Mfr # TATN03B-8010
Zoro # G613919505
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Coastal/Nautical
Pattern
Animal
Material
95% Jute, 5% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TATN03B-8010
Zoro #
G613919505
UPC #
193981474943
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.40 in
Details
Color
Ivory
Style
Coastal/Nautical
Pattern
Animal
Material
95% Jute, 5% Cotton
Shape
Rectangle
Weave Type
Flatweave
Description
The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, jute and cotton rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.
- Eco-Friendly, High Traffic, Pet-Friendly
- Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
- The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- Medium 0.39 thickness for convenient placement in entryways and underneath furniture
- A neutral color palette ensures this rug can be seamlessly integrated into any existing décor
- Handmade rugs should be treated more carefully than machine-made rugs, vacuum regularly (without a beater bar) to reduce potential shedding and spot clean stains by blotting gently with a clean white cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.