Pania Contemporary Checkered Fringe Area Rug 4ft x 6ft

  • Mfr # GCUW36A-406

  • Zoro # G913900104


product price:  $61.99
/ea

Key Features

Size
4 ft x 6 ft
Color
Dark Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCUW36A-406
Zoro #
G913900104
UPC #
193981364107
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.90 in

Details

Color
Dark Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate the allure of your space by pairing it with this stunning selection. With its distinct appearance and texture, it brings the perfect edge to your living space. The sophisticated elements surrounding this rug captures the eyes of anyone who sees it. Crafted of soft fibers, this area rug promises a luxurious texture underfoot. Make the most of your time at home with our easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or office
  • This floor covering has a plush .79" pile height that feels extremely soft underfoot and is the perfect cozy place to relax
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.