Zoro Homepage

Patrice Transitional Indoor/Outdoor Area Rug 2ft x 3ft

  • Mfr # MEBE01A-203

  • Zoro # G613917990


product price: $21.89
/ea

Key Features

Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBE01A-203
Zoro #
G613917990
UPC #
193981091621
Country of Origin
Turkey

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.45 in

Details

Color
Dark Orange
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Whoever said beautiful floor accents are only for inside the home hasnt yet met this transitional indoor/outdoor rug. Designed to stand up to the elements while adding a modern charm with dainty fringes lining each end. This piece is so versatile that you might find yourself not only using it on your patio, but in your living or dining room as well! Its time to create your own oasis with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as bedroom, living room, dining room, kitchen, and hallways
  • Medium .39" allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.