Peaceful Night Machine Washable Kids Area Rug 7ft 6in x 9ft 6in

  • Mfr # HJCL03B-76096

  • Zoro # G413905562


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Pattern
Graphic
Material
100% Polyester
Length (In.)
114 in
Thickness
0.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJCL03B-76096
Zoro #
G413905562
UPC #
193981273621
Country of Origin
China

Dimensions

Length (In.)
114 in
Width (In.)
90 in
Thickness
0.30 in

Details

Color
Blue
Shape
Rectangle
Pattern
Graphic
Material
100% Polyester
Weave Type
Power Loomed
Style
Kids

Description

Perfect for a nursery, playroom, or any area needing some fun, this area rug features an exciting piece for children. The simple yet adoring design is ideal for cozying around and making memories with your loved ones. Enjoy the rich interplay of color and buttery soft feel. Made from durable fibers, this rug pairs wonderfully for your childfts oasis. Make the most out of your time at home with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, nursery, or playroom
  • Made from sustainably-sourced premium synthetic fibers with with a .31" pile height that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.