
Penelope Braided Wool Area Rug 10ft x 14ft
Mfr # CB01J-10014
Zoro # G413911693
product price: $889.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Tan
Style
Vintage
Pattern
Oriental/Persian
Material
80% Wool, 20% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB01J-10014
Zoro #
G413911693
UPC #
193981156658
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.75 in
Details
Color
Tan
Style
Vintage
Pattern
Oriental/Persian
Material
80% Wool, 20% Cotton
Shape
Rectangle
Weave Type
Braided
Description
This braided wool blend area rug will be the centerpiece your space has been missing. Hand tufted from wool and cotton fibers, this rug is incredibly soft to the touch while having the right about of durability. With a luxurious look and cozy feel, this floor covering will pair perfectly with any existing style from bohemian to coastal. Crafted with love and care, each piece is marked by subtle individual differences that make your rug unique. Take your space to a whole new level with our pet friendly and easy to care for area rugs.
- Handmade, High Traffic, Pet-Friendly
- 80% Wool, 20% Cotton, made in India
- Add warmth to your space with nature wonder fiber with the right amount of style, durability and comfort for your bedroom or living room
- Hand-tufted with a .39" pile height
- Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.