Shop NULOOM
See all product information
Create Account
Penelope Braided Wool Area Rug 2ft 8in x 12ft
- Mfr # CB01D-28012
- Zoro # G013909618
product price:
$
253.99
/ea
Free Shipping & Returns
Key Features
Style
Farmhouse
Pattern
Solid
Material
80% Wool, 20% Cotton
Length (In.)
144 in
Width (In.)
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB01D-28012
- Zoro #
- G013909618
- UPC #
- 193981183579
- Country of Origin
- India
- Color
- Light Grey
- Style
- Farmhouse
- Pattern
- Solid
- Material
- 80% Wool, 20% Cotton
- Weave Type
- Braided
- Type
- Runner
Dimensions
- Size
- 2 ft 8 in x 12 ft
- Length (In.)
- 144 in
- Width (In.)
- 32 in
- Thickness
- 0.75 in
Description
This braided wool blend area rug will be the centerpiece your space has been missing. Hand tufted from wool and cotton fibers, this rug is incredibly soft to the touch while having the right about of durability. With a luxurious look and cozy feel, this floor covering will pair perfectly with any existing style from bohemian to coastal. Crafted with love and care, each piece is marked by subtle individual differences that make your rug unique. Take your space to a whole new level with our pet friendly and easy to care for area rugs.
- Handmade, High Traffic, Pet-Friendly, OEKO-TEX Certified
- 80% Wool, 20% Cotton, made in India
- Add warmth to your space with natureâ„¢s wonder fiber with the right amount of style, durability and comfort for your bedroom or living room
- Hand-tufted with a .39" pile height
- Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.