Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Penelope Braided Wool Area Rug 8ft

  • Mfr # CB01-R808

  • Zoro # G413908471


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 8 ft
Color
Off White
Style
Vintage
Pattern
Medallion
Material
80% Wool, 20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB01-R808
Zoro #
G413908471
UPC #
842736186661
Country of Origin
India

Dimensions

Size
8 ft x 8 ft
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.75 in

Details

Color
Off White
Style
Vintage
Pattern
Medallion
Material
80% Wool, 20% Cotton
Shape
Round
Weave Type
Braided

Description

This braided wool blend area rug will be the centerpiece your space has been missing. Hand tufted from wool and cotton fibers, this rug is incredibly soft to the touch while having the right about of durability. With a luxurious look and cozy feel, this floor covering will pair perfectly with any existing style from bohemian to coastal. Crafted with love and care, each piece is marked by subtle individual differences that make your rug unique. Take your space to a whole new level with our pet friendly and easy to care for area rugs.


  • Handmade, High Traffic, Pet-Friendly, OEKO-TEX Certified
  • 80% Wool, 20% Cotton, made in India
  • Add warmth to your space with nature wonder fiber with the right amount of style, durability and comfort for your bedroom or living room
  • Hand-tufted with a .39" pile height
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.