Penny Vintage Floral Medallion Area Rug 5ft x 7ft 9in

  • Mfr # KHMC46A-5079

  • Zoro # G713904241


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 9 in
Color
Grey
Style
Transitional
Pattern
Abstract
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KHMC46A-5079
Zoro #
G713904241
UPC #
842736191740
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 9 in
Length (In.)
93 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Grey
Style
Transitional
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Strong colors and vintage floral design come together beautifully in this piece. Fringe detailing at both ends adds the perfect sleek finish. Known for their durability and easy care, synthetic rugs are the ideal choice when spills and constant foot traffic are top of mind


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.