
Peony Traditional Medallion Machine Washable Area Rug 8ft x 10ft
Mfr # BIML02A-8010
Zoro # G613900305
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIML02A-8010
Zoro #
G613900305
UPC #
193981065585
Country of Origin
China
Dimensions
Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.25 in
Details
Color
Brown
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Indulge in luxury as you step onto our plush and long lasting rug, seamlessly blending style with practicality. The elegant border detail adds a touch of sophistication, and its washable design guarantees effortless upkeep. Elevate your home to a haven of comfort and refinement. Donftt merely decorate; invest in enduring quality and revamp your space today. Your floors deserve this exceptional upgrade!
- High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, Non-Slip Backing
- Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
- Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.