Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Philippa Traditional Medallion Fringe Area Rug 4ft x 5ft 10in

  • Mfr # KHMC57A-406

  • Zoro # G113906555


product price: $74.75
/ea

Key Features

Size
4 ft x 5 ft 10 in
Color
Brown
Style
Traditional
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHMC57A-406
Zoro #
G113906555
UPC #
193981368884
Country of Origin
Turkey

Dimensions

Size
4 ft x 5 ft 10 in
Length (In.)
70 in
Width (In.)
48 in
Thickness
0.40 in

Details

Color
Brown
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Add a touch of elegance to your space with this vintage area rug. Machine made from synthetic fibers, this floor covering has a gorgeous medallion center with fringes lining each end. Place this rug in any room that could use a graceful touch and pair with any style from traditional to bohemian. Create the home youve always dreamed of with our pet friendly and easy to care for area rugs.


  • OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or office
  • This floor covering has a sleek and functional .31" pile height and 1.97" fringes lining each end
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.