Zoro Homepage

Pick-Up-Sticks Machine Washable Wool Area Rug 4ft x 6ft

  • Mfr # MTBE14A-406

  • Zoro # G613914678


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Ivory
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTBE14A-406
Zoro #
G613914678
UPC #
193981173716
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.95 in

Details

Color
Ivory
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Tufted

Description

Cool graphics and calming colors come together to bring you this unique piece. With a pattern that reminds designer Arvin Olano of the childhood game, the Pick Up Sticks Rug features intersecting lines against an ivory background. This nostalgia inspired design is part of the Arvin Olano collection and will work well with a variety of decorating styles. Best of all, its made of washable wool, so its perfect for homes with kids and pets.


  • Handmade, High Traffic, Pet-Friendly, Machine Washable
  • 100% Wool, made in India
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Hand made from wool fibers with a .59" pile height that feels incredibly soft with every step
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.