Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinkie Handprint Kids Area Rug 4ft 1in x 6ft

  • Mfr # ECCR15A-4106

  • Zoro # G413901014


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Shape
Rectangle
Pattern
Graphic
Material
100% Polypropylene
Thickness
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECCR15A-4106
Zoro #
G413901014
UPC #
841388166502
Country of Origin
Turkey

Dimensions

Length (In.)
72 in
Width (In.)
49 in
Thickness
0.45 in

Details

Color
Multicolor
Shape
Rectangle
Pattern
Graphic
Material
100% Polypropylene
Weave Type
Power Loomed
Style
Novelty

Description

Whether youre searching for an abstract design for your nursery or a fun rug for your childs playroom, this handprint kids area rug will be the pop of color youve been looking for. Machine made from durable, easy to clean polypropylene fibers, this rug is built to last as your child grows. Your search for the perfect rug ends here with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, bedroom, nursery, or playroom
  • With a .35" medium pile height that will feel soft with every step
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.