Polina Geometric High-Low Tasseled Area Rug 4ft x 6ft

  • Mfr # KKGS04A-406

  • Zoro # G813907654


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Moroccan
Pattern
Geometric
Material
65% Polypropylene, 35% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKGS04A-406
Zoro #
G813907654
UPC #
193981553679
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
1.30 in

Details

Color
Beige
Style
Moroccan
Pattern
Geometric
Material
65% Polypropylene, 35% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Create the space you have been dreaming of with this stunning Moroccan styled area rug. Featuring a high low pattern of soft, luxurious fibers, this area rug is the item needed to complete the coziest rooms in your home. Whether placed in your living room, dining room, nursery, or home office, this rug will bring the elevated and completed look you have been searching for.


  • OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • This floor covering a 1.1" pile height with 2.76" braided tassels lining each end
  • Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.