Zoro Homepage

Princess Modern Machine Washable Area Rug 5ft x 8ft

  • Mfr # MEGR07A-508

  • Zoro # G413923641


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Cream
Style
Modern
Pattern
Geometric
Material
100% PET Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGR07A-508
Zoro #
G413923641
UPC #
193981155132
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.55 in

Details

Color
Cream
Style
Modern
Pattern
Geometric
Material
100% PET Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introduce modern elegance and practicality to your living space with the versatile modern area rug, designed for easy maintenance with its machine washable feature. Ideal for the bedroom, living room, dining room, hallway, and kitchen, this rug offers a seamless blend of style and functionality. Crafted from 100% PET Polyester, it is highly durable, and stain resistant, ensuring long lasting quality in your home. With a focus on being kid friendly and pet friendly, this rug caters to busy households while adding a touch of contemporary charm to your decor. Embrace the convenience and sustainability of this modern rug, perfect for enhancing your space with both aesthetic appeal and practicality.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • This rug is a versatile and practical choice for any home, with its highly durable, kid-friendly, and pet-friendly design, coupled with stain-resistant features, making it ideal for use in the bedroom, living room, dining room, hallway, and kitchen.
  • With a pile height of 0.25 inches, this rug offers a sleek and low-profile option for any space in your home. Its minimalistic design adds a touch of modern elegance while still providing comfort underfoot.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.