Shop NULOOM
See all product information
Create Account
Qiana Tribal Motif Fringe Area Rug 2ft 6in x 8ft
- Mfr # KHTR02A-2608
- Zoro # G813907760
product price:Â
$
45.15
/ea
Key Features
Size
2 ft 6 in x 8 ft
Color
Blue
Style
Vintage
Pattern
Oriental/Persian
Material
100% Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHTR02A-2608
- Zoro #
- G813907760
- UPC #
- 193981755196
- Country of Origin
- Türkiye
- Color
- Blue
- Style
- Vintage
- Pattern
- Oriental/Persian
- Material
- 100% Polypropylene
- Type
- Runner
- Weave Type
- Power Loomed
Dimensions
- Size
- 2 ft 6 in x 8 ft
- Length (In.)
- 96 in
- Width (In.)
- 30 in
- Thickness
- 0.45 in
Description
This unique global inspired pattern is sure to make a statement in your home. Machine made in Turkey of polypropylene, a soft yet durable fiber that is stain resistant. This rug is finished at both ends with a short fringe.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.39 pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
- Stylish and versatile, this global-inspired pattern adds the right amount of chic to your space
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.