Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quincy Cotton-Blend Traditional Area Rug 2ft x 8ft

  • Mfr # ATCL01A-208

  • Zoro # G013902381


product price: $39.89
/ea

Key Features

Size
2 ft x 8 ft
Color
Rust
Style
Modern/Contemporary
Pattern
Geometric
Material
79% Cotton, 15% Polyester, 6% Chenille
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATCL01A-208
Zoro #
G013902381
UPC #
193981760558
Country of Origin
Turkey

Dimensions

Size
2 ft x 8 ft
Length (In.)
96 in
Width (In.)
24 in
Thickness
0.20 in

Details

Color
Rust
Style
Modern/Contemporary
Pattern
Geometric
Material
79% Cotton, 15% Polyester, 6% Chenille
Weave Type
Power Loomed
Type
Runner

Description

This rug combines its soft texture with the modern sophistication of a unique design. Geometric motifs run throughout this rug creating a pattern that is both contemporary and sophisticated. This rug isnftt too busy, and it will complement existing decor. Made from a cotton blend, this rug is soft and appropriate for high traffic areas.


  • Machine Washable, OEKO-TEX Certified
  • 79% Cotton, 15% Polyester, 6% Chenille, made in Turkey
  • Machine made construction helps ensure this rug is built to last even when placed in high traffic areas of your home
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains by blotting with a clean white cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.