Zoro Homepage

Quinn Flatweave Corner Tassel Area Rug 4ft x 6ft

  • Mfr # NEIG03A-406

  • Zoro # G013929555


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Style
Casual
Pattern
Geometric
Material
100% Cotton
Shape
Rectangle
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEIG03A-406
Zoro #
G013929555
UPC #
193981467136
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in

Details

Color
Blue
Style
Casual
Pattern
Geometric
Material
100% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

This 100% cotton flatweave is handmade in India. The trellis pattern and four tassels placed perfectly on each corner of the rug are sure to draw attention and complete your space.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • Handmade rugs should be treated more carefully than machine-made rugs. We recommend vacuuming or shaking the rug out to remove dirt or debris and spot treating stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.