
Raleigh Farmhouse Jute Tasseled Area Rug 12ft x 15ft
Mfr # NCNT24A-12015
Zoro # G413926628
product price:Â $599.99
/eaKey Features
Color
Natural
Style
Farmhouse
Pattern
Solid
Material
95% Jute, 5% Wool
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NCNT24A-12015
Zoro #
G413926628
UPC #
193981093311
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.25 in
Details
Color
Natural
Style
Farmhouse
Pattern
Solid
Material
95% Jute, 5% Wool
Shape
Rectangle
Weave Type
Hand Loomed
Description
Classic style but with a bohemian twist, this hand woven jute tasseled area rug will create the warm feel your home has been missing. Hand crafted in India, this rug was crafted with care and each piece is marked by subtle but individual difference that make this rug unique to you. This floor covering pairs perfectly with any cottage, farmhouse, or coastal style with gorgeous, knotted tassels lining the ends. Create the home of your dreams with our easy to clean and pet friendly area rugs.
- High Traffic, Pet-Friendly
- The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- Sleek and functional 0.25 thickness allows for convenient placement in entryways and underneath furniture
- Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
- Vacuum your jute rug 1-2 times a week on the lowest power level (avoiding tassels) or with handheld attachment and spot clean as needed with mild detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.