Ranae Tribal Zigzag Bordered Jute Area Rug 5ft x 8ft

  • Mfr # TADY01A-508

  • Zoro # G813926518


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Natural
Style
Global Inspired
Pattern
Tribal
Material
90% Jute, 10% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TADY01A-508
Zoro #
G813926518
UPC #
193981174164
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Natural
Style
Global Inspired
Pattern
Tribal
Material
90% Jute, 10% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

Be prepared to turn heads with our stylish tribal jute area rug. Made from durable and environmentally friendly natural fibers, this rug will be what your space has been missing. This bold floor covering will blend seamlessly with any of your style from modern to bohemian. Start enjoying every room in your home with our pet friendly and easy to care for area rugs.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • A neutral color palette ensures this rug can be seamlessly integrated into any existing décor
  • It is common for loose fibers to break down and pool underneath the rug surface. In addition to regular surface vacuuming, clean the floor under the rug
  • Sprouting is also common. "Sprouting" refers to loose rug fibers that poke up out of the rug surface. Do not pull these; snip down to the surface of the rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.