Shop NULOOM
See all product information
Create Account
Ranya Tribal Indoor/Outdoor Area Rug 3ft 6in x 5ft
- Mfr # GBCB01C-3605
- Zoro # G213905021
product price:Â
$
62.99
/ea
Key Features
Style
Casual
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Length (In.)
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBCB01C-3605
- Zoro #
- G213905021
- UPC #
- 193981468720
- Country of Origin
- India
Dimensions
- Size
- 3 ft 6 in x 5 ft
- Length (In.)
- 60 in
- Width (In.)
- 42 in
- Thickness
- 0.40 in
Details
- Color
- Blue
- Style
- Casual
- Pattern
- Geometric
- Material
- 90% Polypropylene, 10% Polyester
- Shape
- Rectangle
- Weave Type
- Hand Loomed
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met this tribal indoor/outdoor area rug. This casual rug will warm up your living room with modern accents or create a bohemian vibe on your patio. Made from durable synthetic fibers that are built to last in high traffic areas. Dont settle for anything less than perfection with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- With a .39" thickness that will feel good with every step
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.