
Ranya Tribal Indoor/Outdoor Area Rug 4ft
Mfr # GBCB01A-S404
Zoro # G613904266
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Color
Light Brown
Style
Casual
Pattern
Tribal
Material
90% Polypropylene, 10% Polyester
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBCB01A-S404
Zoro #
G613904266
UPC #
193981001781
Country of Origin
India
Dimensions
Size
4 ft x 4 ft
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.40 in
Details
Color
Light Brown
Style
Casual
Pattern
Tribal
Material
90% Polypropylene, 10% Polyester
Shape
Square
Weave Type
Hand Loomed
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met this tribal indoor/outdoor area rug. This casual rug will warm up your living room with modern accents or create a bohemian vibe on your patio. Made from durable synthetic fibers that are built to last in high traffic areas. Dont settle for anything less than perfection with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- With a .39" thickness that will feel good with every step
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.