Ray Diamond Indoor/Outdoor Area Rug 9ft 6in x 12ft

  • Mfr # GBCB62A-96012

  • Zoro # G813902055


product price: $389.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 6 in x 12 ft
Color
Brown
Style
Modern/Contemporary
Pattern
Animal Print
Material
90% Polypropylene, 10% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBCB62A-96012
Zoro #
G813902055
UPC #
193981172689
Country of Origin
India

Dimensions

Size
9 ft 6 in x 12 ft
Length (In.)
144 in
Width (In.)
114 in
Thickness
0.40 in

Details

Color
Brown
Style
Modern/Contemporary
Pattern
Animal Print
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

When you want a polished floor without sacrificing flair, these transitional rugs are a perfect choice. Rich in detail, theyll add a fashionable elegance to any room in your home. Perfect for high traffic areas, these versatile rugs are both durable and beautifully designed. This indoor/outdoor rug resists all of lifefts messes, is comfortable underfoot, and makes use of intricate details that have been designed to look great from every angle. Plus, these pet friendly flooring ensures your family members both four legged and two legged will always be friends. Shop for your new transitional rug today!


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
  • 90% Polypropylene, 10% Polyester, made in India
  • Unlike natural jute rugs, this rug is ensured to hold up to high-traffic areas of your home such as your bedroom, living room, dining room, or patio without scratching, shedding, or fraying.
  • Sleek and functional .4" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Keeping the rug in the shade will prolong its lifespan and reduce fading over time.
  • Easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.