Zoro Homepage

Reba Handmade Abstract Striped Wool-Blend Flatweave Area Rug 5ft x 8ft

  • Mfr # NEST01A-508

  • Zoro # G013931466


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Blue
Style
Transitional
Pattern
Abstract
Material
80% Wool, 20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEST01A-508
Zoro #
G013931466
UPC #
193981080236
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.20 in

Details

Color
Blue
Style
Transitional
Pattern
Abstract
Material
80% Wool, 20% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

This simple yet vibrant stripe rug will add a splash of style to your living room or bedroom. The bold pattern of this stunning rug is sure to draw attention and coordinate with existing decor. Designed to uplift your space, this wool blend weave is built to last.


  • Handmade, High Traffic, Pet-Friendly
  • Handcrafted with love and care, each piece is marked by subtle but individual differences that make your rug unique
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.