
Rebecca High Low Textured Shaggy Area Rug 4ft x 6ft
Mfr # OZTT01A-406
Zoro # G913914743
product price: $60.55
/eaKey Features
Size
4 ft x 6 ft
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OZTT01A-406
Zoro #
G913914743
UPC #
193981758609
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
1.40 in
Details
Color
Grey
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
This gorgeous high low shag will create a luxuriously soft oasis for your feet. With its stunning pattern, this area rug doesnftt lack one ounce of style or detail. It is built to handle regular foot traffic and will add a homey feel to any space.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Machine-made construction helps ensure rug is built to last even when placed in high traffic areas of your home
- This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
- Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.