Zoro Homepage

Reiko Printed Bold Persian Area Rug 6ft 7in x 9ft

  • Mfr # MCGZ01A-609

  • Zoro # G813912467


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Style
Modern/Contemporary
Pattern
Medallion
Material
100% Polyamide
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCGZ01A-609
Zoro #
G813912467
UPC #
842736155018
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.20 in

Details

Color
Green
Style
Modern/Contemporary
Pattern
Medallion
Material
100% Polyamide
Shape
Rectangle
Weave Type
Power Loomed

Description

Reminiscent of classic Persian artistry, this Persian medallion area rug is subtly distressed to mimic a timeworn look. This floor covering comes in a bold array of colors that will liven up any space and will pair perfectly with any style from modern to bohemian. Machine made with 100% nylon, this floor covering can be placed in high traffic areas of your home while remaining soft underfoot. Its time to create the home of your dreams with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • With a plush .2" pile height that will feel extremely soft underfoot
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.