Zoro Homepage

Renata Moroccan Shag Area Rug 3ft 3in x 5ft

  • Mfr # OZAS04A-3205

  • Zoro # G313916651


product price: $45.09
/ea

Key Features

Size
3 ft 3 in x 5 ft
Color
Grey
Style
Kids
Pattern
Polka Dot
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZAS04A-3205
Zoro #
G313916651
UPC #
842736125158
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 5 ft
Length (In.)
60 in
Width (In.)
39 in
Thickness
2.15 in

Details

Color
Grey
Style
Kids
Pattern
Polka Dot
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Luxuriously soft and plush, this Moroccan inspired rug features a geometric pattern and a low maintenance shag weave. The perfect mix of comfort and contemporary style, this rug will complement any modern decor.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.