Zoro Homepage

Reva Colorful Abstract Area Rug 10ft x 14ft

  • Mfr # ECCR20A-10014

  • Zoro # G613901876


product price: $394.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
10 ft x 14 ft
Color
Multicolor
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECCR20A-10014
Zoro #
G613901876
UPC #
193981084371
Country of Origin
Turkey

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.45 in

Details

Color
Multicolor
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Make a bold statement with this abstract area rug. Made from durable synthetic materials, this floor covering is built to last while remaining soft underfoot in high traffic areas of your home. The unique blend of vibrant colors will elevate any room you place it in and will pair perfectly with any modern or bohemian style. Create the home youve always dreamed of with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as bedroom, living room, dining room, kitchen, and hallways
  • A medium 0.35pile height allows for convenient placement in entryways and underneath furniture
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.