Reva Colorful Abstract Area Rug 6ft 7in x 9ft
- Mfr # ECCR20A-6709
- Zoro # G813902291
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECCR20A-6709
- Zoro #
- G813902291
- UPC #
- 842736109158
- Country of Origin
- Türkiye
- Color
- Multicolor
- Style
- Modern/Contemporary
- Pattern
- Abstract
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 6 ft 7 in x 9 ft
- Length (In.)
- 108 in
- Width (In.)
- 79 in
- Thickness
- 0.45 in
Description
Make a bold statement with this abstract area rug. Made from durable synthetic materials, this floor covering is built to last while remaining soft underfoot in high traffic areas of your home. The unique blend of vibrant colors will elevate any room you place it in and will pair perfectly with any modern or bohemian style. Create the home youve always dreamed of with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as bedroom, living room, dining room, kitchen, and hallways
- A medium 0.35pile height allows for convenient placement in entryways and underneath furniture
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.